Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Relays, RA Series
RA4025-D08L
Carlo Gavazzi Relays, RA Series
SSR ZERO SW 400V 25A LOW NOISE
MFG Item Number
RA4025-D08L
This item cannot be canceled or returned
Description
SSR ZERO SW 400V 25A LOW NOISE
10~280VAC/DC;3~32VDC Input 24~530 VAC, 10~90A Output Zero Cross Random Switching Antiparallel Thyristor Output Panel Mount The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.
4KV Isolation Direct Copper Bonding Technology
Specifications
Specifications
Manufacturer Part Number
RA4025-D08L
Manufacturer
Carlo Gavazzi
Product Series
RA
Family Series
Carlo Gavazzi Relays, RA Series
Description
SSR ZERO SW 400V 25A LOW NOISE
Circuit
1NO
Mounting
Surface
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
3-32 VDC
Input Polarity
DC
Output Voltage
340-530 VAC
Nominal Output Voltage
347 VAC, 380 VAC, 415 VAC, 575 VAC, 480 VAC
Current Rating
25 A
Transient Overvoltage
800 V
Termination
Screw Terminal
Output Type
Triac AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Comments
Low RFI
Net Weight
0.225 lbs
Gross Weight
0.25 lbs
RA4025-D08L
Carlo Gavazzi Relays, RA Series