Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RA481M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYL INSUL RECT RING TERM 22-18 TAPE
RA481M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYL INSUL RECT RING TERM 22-18 TAPE
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NYL INSUL RECT RING TERM 22-18 TAPE
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RA481M |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Nylon Insulated Rectangular Ring Terminal, Length 1.109 Inches, Width .302 Inches, Bolt Hole 6, Wire Range 22-18 AWG, Color Red, Copper, Tin Plated, On Mylar Tape |
| Terminal Type |
Ring - Rectangle |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#4 |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
RA481M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series