Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RA4890H12POS Carlo Gavazzi Relays, RA Series, SSR SENSE ZS 480V 90A PNP NO
MFG Item Number
RA4890H12POS
RA4890H12POS Carlo Gavazzi Relays, RA Series, SSR SENSE ZS 480V 90A PNP NO
MFG Item Number
RA4890H12POS
This item cannot be canceled or returned
Description
SSR SENSE ZS 480V 90A PNP NO
10~280VAC/DC;3~32VDC Input 24~530 VAC, 10~90A Output Zero Cross Random Switching Antiparallel Thyristor Output Panel Mount The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.
4KV Isolation Direct Copper Bonding Technology
Specifications
Specifications
Manufacturer Part Number
RA4890H12POS
Manufacturer
Carlo Gavazzi
Product Series
RA
Family Series
Carlo Gavazzi Relays, RA Series
Description
SSR SENSE ZS 480V 90A PNP NO
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
20-32 VDC
Input Polarity
DC
Output Voltage
180-530 VAC
Nominal Output Voltage
208 VAC, 347 VAC, 380 VAC, 415 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating
90 A
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.2976 lbs
Gross Weight
0.2976 lbs
RA4890H12POS
Carlo Gavazzi Relays, RA Series