RA60110-D16
Carlo Gavazzi Relays, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA60110-D16

Carlo Gavazzi Relays, RA Series

RA60110-D16

Carlo Gavazzi Relays, RA Series
Solid State Relay, 1-P, 110A, 575VAC
MFG Item Number
RA60110-D16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RA Series
Item #
RA60110-D16
Solid State Relay, 1-P, 110A, 575VAC

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Manufacturer Part Number RA60110-D16
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Description Solid State Relay, 1-P, 110A, 575VAC 4.5-32VDC Control, 24-690VAC Load, Zero Crossing, SCR Output, IP00
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4.5-32 VDC
Input Polarity DC
Output Voltage 24-690 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 24 VAC, 480 VAC
Current Rating 110 A
Transient Overvoltage 1,600 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs