Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole 8, Wire Range 22-18 AWG, Color Red, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Terminal Type
Ring
Wire Size Range
22-16 AWG
Insulated
Insulated
Insulation Material
Nylon
Color
Red
Material
Copper
Plating Material
Tin
Stud Size
#8
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
Added to cart
RA867M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series