Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RAA-125-E Penn Union Terminals, RAA Series, Aluminum Terminal Lug
RAA-125-E Penn Union Terminals, RAA Series, Aluminum Terminal Lug
This item cannot be canceled or returned
Description
- Manufactured from High Strength Cast Aluminum Alloy
- Clamping Hardware is of High strength, Anodized and Lubricated 2024‑T4 Aluminum Alloy
- Side Formed Contact Surfaces are Standard to Allow Clearance for Flush Mounting
Specifications
Specifications
| Manufacturer Part Number |
RAA125E |
| Manufacturer |
Penn Union |
| Product Series |
RAA |
| Family Series |
Penn Union Terminals, RAA Series |
| Description |
Aluminum Terminal Lug |
| Terminal Type |
Aluminum and ACSR Cable to Flat |
| Material |
Aluminum Alloy |
| Bolt Size |
5/8 " |
| Wire Size Range |
600 AWG-1,250 kcmil |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RAA-125-E
Penn Union Terminals, RAA Series