Obsolete
Series Information
| Manufacturer Part Number | RAC100HD |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Mounts |
| Description | Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 1 |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Galvanized Iron |
| Style | U-Bolt Clamp |
| EMT Size (in) | 1 " |
| Rigid Size (in) | 1 " |
| Net Weight | 0.42 lbs |
| Gross Weight | 0.42 lbs |