Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Mounts, RACC Series
RACC050
Killark Conduit Mounts, RACC Series
Conduit Clamp, 1/2in., Right Angle,
This item cannot be canceled or returned
Description
Conduit Mounts, RACC Series
Conduit Clamp, 1/2in., Right Angle,
- Three Styles Meet Every Installation Need
- Heavy Duty U‑bolts, Hex Bolts and Hex Nuts
- Capable of Supporting Heavy Loads
Specifications
Specifications
| Manufacturer Part Number |
RACC050 |
| Manufacturer |
Killark |
| Product Series |
RACC |
| Family Series |
Killark Conduit Mounts, RACC Series |
| Description |
Conduit Clamp, 1/2in., Right Angle, Galzanized Iron |
| Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Composition |
Iron |
| Style |
One Hole |
| Rigid Size (in) |
1/2 " |
| Approvals |
cCSAus |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.38 lbs |
RACC050
Killark Conduit Mounts, RACC Series