RACC200
Killark Conduit Mounts, RACC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RACC200

Killark Conduit Mounts, RACC Series

RACC200

Killark Conduit Mounts, RACC Series
Conduit Clamp, 2in., Right Angle,
MFG Item Number
RACC200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, RACC Series
Item #
RACC200
Conduit Clamp, 2in., Right Angle,

RACC Series Information

  • Three Styles Meet Every Installation Need
  • Heavy Duty U‑bolts, Hex Bolts and Hex Nuts
  • Capable of Supporting Heavy Loads

Specifications

Specifications
Manufacturer Part Number RACC200
Manufacturer Killark
Product Series RACC
Family Series Killark Conduit Mounts, RACC Series
Description Conduit Clamp, 2in., Right Angle, Galvanized Iron/Steel
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Composition Iron
Style One Hole
Rigid Size (in) 2 "
Approvals cCSAus
Net Weight 0.97 lbs
Gross Weight 0.97 lbs
Alternatives
RAC200HD
RAC200HD
Eaton's Crouse-Hinds series Conduit Mounts