RAD18277M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAD18277M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, FLLY INS NYL FEM 187 DSC 22-18 BELT

MFG Item Number
RAD18277M

RAD18277M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, FLLY INS NYL FEM 187 DSC 22-18 BELT

MFG Item Number
RAD18277M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RAD18277M
FLLY INS NYL FEM 187 DSC 22-18 BELT

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RAD18277M
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon-Insulated Female Disconnect, Length .89 Inches, Width .30 Inches, Maximum Insulation .150, Tab Size .187x.020 Wire Range 22-18 AWG, Color Red, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs