RAFCBI1-S6-C20
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAFCBI1-S6-C20

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

RAFCBI1-S6-C20

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
RAFCBI1-S6-C20 Cable Tie Mount, Black, P
MFG Item Number
RAFCBI1-S6-C20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
RAFCBI1-S6-C20
RAFCBI1-S6-C20 Cable Tie Mount, Black, P

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number RAFCBI1-S6-C20
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit RAFCBI1-S6-C20 Right Angle Base Mounts support cables above the mounting surface. Mounts are 1.75” 44.4mm in height and accept flat cables up to 1.0” 25.4mm in width. For use in indoor environments and with 6 M3 screws. Made of Nylon 6.6 are
Mounting Adhesive, Screw
Screw Size 6
Color Black
Height 1.75 "
Depth 0.75 "
Heat Stabilized No
Material Nylon
Net Weight 0.73 lbs
Gross Weight 0.73 lbs