Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAFX5EI-X

Panduit Raceways

RAFX5EI-X

Panduit Raceways
Surface Raceway, LDPH5 Power Rated Right
MFG Item Number
RAFX5EI-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, Series
Item #
RAFX5EI-X
Surface Raceway, LDPH5 Power Rated Right

Series Information

Specifications

Specifications
Manufacturer Part Number RAFX5EI-X
Manufacturer Panduit
Family Series Panduit Raceways
Description The right angle fitting is a Surface Raceway fitting designed to transition your raceway around a corner while maintaining a 1 inch bend radius. It is designed to be used with LDPH5 raceway and features a snap-on installation. It meets TIA/EIA Standards,
Material Non-Metallic
Color Ivory
Approvals UL
Net Weight 0.631 lbs
Gross Weight 0.631 lbs