Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RAG24150
RUG RAG24150, RAGRUG, 24X150'
This item cannot be canceled or returned
Description
RUG RAG24150, RAGRUG, 24X150'
Specifications
Specifications
| Manufacturer Part Number |
118991 |
| Manufacturer |
Brady |
| Family Series |
Brady Safety Mats |
| Description |
Rag Rug Universal Absorbent Mat - Heavy Weight, 24x 150', Absorbency Capacity 37 gal |
| Material |
Polyester |
| Length |
150 ' |
| Color |
Blue, Gray |
| Net Weight |
0 lbs |
| Gross Weight |
3.25 lbs |
RAG24150
Brady Safety Mats