RAI-DSUB9F
ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAI-DSUB9F

ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series

RAI-DSUB9F

ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
Panel Interface Connector, 9-Pin
MFG Item Number
RAI-DSUB9F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, RAI Series
Item #
RAI-DSUB9F
Panel Interface Connector, 9-Pin

RAI Series Information

ASI remote access interface connectors are ideal for programming, testing, and power access without opening the panel or cabinet door. ASI remote access interface connectors are available with a wide range of connector and AC power options. The ASI through panel interface units can be ordered with D‑Sub, RJ, USB, Ethernet, Data Highway and other styles of connectors. They can also be equipped with AC outlets and circuit breakers or just about any component that will mount to a panel.

  • IP65, NEMA12/4 Protection Rating
  • Robust Industrial Aluminum Housing with Gasket
  • Locking Dust Cover
  • Wide Range of Connector Options
  • AC outlets and Circuit Protection
  • Custom Units Available


Videos

Specifications

Specifications
Manufacturer Part Number RAI-DSUB9F
Manufacturer ASI-Automation Systems Interconnect
Product Series RAI
Family Series ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
Description Panel Interface Connector, 9-Pin D-Sub, Female, Locking Aluminum Housing, Ip65 And Nema 4X
Number of Outlets None
Number of Connections 9 Pin D-Sub
GFCI No
Mounting Bulkhead Housing
Material Aluminum
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs