RAL-020-001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAL-020-001 BEI Sensors Encoders, 2M Mating Cable Assembly

MFG Item Number
RAL-020-001

RAL-020-001 BEI Sensors Encoders, 2M Mating Cable Assembly

MFG Item Number
RAL-020-001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Encoders, Series
Item #
RAL-020-001
2M Mating Cable Assembly

Series Information

Specifications

Specifications
Manufacturer Part Number RAL-020-001
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description 2M Mating Cable Assembly
Length 6.56 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Net Weight 0.425 lbs
Gross Weight 0.425 lbs