Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RAM-6021 Red Lion Miscellaneous, ROUTER, SECURE, MODBUS/DNP3
RAM-6021 Red Lion Miscellaneous, ROUTER, SECURE, MODBUS/DNP3
This item cannot be canceled or returned
Description
ROUTER, SECURE, MODBUS/DNP3
Specifications
Specifications
| Manufacturer |
Red Lion |
| Family Series |
Red Lion Miscellaneous |
| Manufacturer Part Number |
RAM-6021 |
| Description |
ROUTER, SECURE, MODBUS/DNP3 |
| Net Weight |
1.175 lbs |
| Gross Weight |
1.44 lbs |
RAM-6021
Red Lion Miscellaneous