Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Lion Cellular M2M, RAM 6000 Series
RAM-6801-AT
Red Lion Cellular M2M, RAM 6000 Series
MFG Item Number
RAM-6801-AT
This item cannot be canceled or returned
Description
Cellular M2M, RAM 6000 Series
RAM 6000 Series Information
- Natively Supports Modbus & DNP3 Protocols
- Cloud Connectivity to IIoT Cloud Platforms
- Reliable Operation in Extreme Environments
- Event Engine Can Trigger I/O or Send SMS Messages
- Routing Capabilities Provide Secure, Reliable Communication
Specifications
Specifications
| Manufacturer Part Number |
RAM-6801-AT |
| Manufacturer |
Red Lion |
| Product Series |
RAM 6000 |
| Family Series |
Red Lion Cellular M2M, RAM 6000 Series |
| Description |
MODBUS, GSM 3G HSPA AT&T |
| Type |
Cellular RTU |
| Ethernet |
(1) RJ45, 10, 100 |
| Number of Ethernet Ports |
1 |
| Serial Interface |
RS-232 |
| Number of Serial Ports |
1 |
| USB Interface |
USB 2.0 Mini Device Port |
| Number of USB Ports |
1 |
| Electrical Connection |
DC Powered |
| Signal Type |
3G, GSM |
| Wi-Fi |
No |
| Default Carriers |
AT&T |
| Power Input |
8-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, UL |
| Net Weight |
0.895 lbs |
| Gross Weight |
1.08 lbs |
RAM-6801-AT
Red Lion Cellular M2M, RAM 6000 Series