RAM1A23A75
Carlo Gavazzi Relays, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAM1A23A75

Carlo Gavazzi Relays, RA Series

RAM1A23A75

Carlo Gavazzi Relays, RA Series
Solid State Relay, 1-P, 75A, 240VAC,
MFG Item Number
RAM1A23A75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RA Series
Item #
RAM1A23A75
Solid State Relay, 1-P, 75A, 240VAC,

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Manufacturer Part Number RAM1A23A75
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Description Solid State Relay, 1-P, 75A, 240VAC, 20-280VAC Control, 24-265VAC Load, Zero Crossing, IP20, w/LED Indicator
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 20-280 VAC, 22-48 VDC
Input Polarity AC/DC
Output Voltage 24-265 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 75 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber Yes
Comments Includes Clip-On IP20 Protection Cover
Net Weight 0.1521 lbs
Gross Weight 0.1521 lbs
Alternatives
RAM1A23A100
RAM1A23A100
Carlo Gavazzi Relays, RA Series
RAM1A23A125
RAM1A23A125
Carlo Gavazzi Relays, RA Series