Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RA Series Information
| Manufacturer Part Number | RAM1A60D50 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RA |
| Family Series | Carlo Gavazzi Relays, RA Series |
| Description | Solid State Relay, 1-P, 50A, 575VAC, 4-32VDC Control, 24-660VAC Load, Zero Crossing, IP20, w/LED Indicator |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 42-660 VAC |
| Nominal Output Voltage | 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating | 50 A |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | Yes |
| Comments | Includes Clip-On IP20 Protection Cover |
| Net Weight | 0.1521 lbs |
| Gross Weight | 0.1521 lbs |