Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, RAR Series
RAR025DH
Penn Union Terminals, RAR Series
This item cannot be canceled or returned
Description
- Manufactured from High Strength Cast Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
- For Copper Cable to Flat
Specifications
Specifications
| Manufacturer Part Number |
RAR025DH |
| Manufacturer |
Penn Union |
| Product Series |
RAR |
| Family Series |
Penn Union Terminals, RAR Series |
| Description |
Bronze Terminal Lug |
| Wire Size Range |
1/0 AWG-250 kcmil |
| Number of Conductors |
1 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RAR025DH
Penn Union Terminals, RAR Series