Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RAS Series
RASV190107UBK1
Hammond Manufacturing Enclosures, RAS Series
Cantilever Vented Shelf, 1U, 40lb
MFG Item Number
RASV190107UBK1
This item cannot be canceled or returned
Description
Cantilever Vented Shelf, 1U, 40lb
- Universal Design Mounts to any Standard EIA Compliant Rack
- Available in either Vented or Unvented Versions
- Rugged Textured Black Powder Paint Finish
- Constructed of 14 or 16 Gauge Steel
- Manufactured in North America
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
RASV190107UBK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RAS |
| Family Series |
Hammond Manufacturing Enclosures, RAS Series |
| Description |
Cantilever Vented Shelf, 1U, 40lb Rated |
| Accessory Type |
Rack Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Vented Shelf |
| Net Weight |
4 lbs |
| Gross Weight |
2.6 lbs |
RASV190107UBK1
Hammond Manufacturing Enclosures, RAS Series