RASV190112BK1
Hammond Manufacturing Enclosures, RAS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RASV190112BK1

Hammond Manufacturing Enclosures, RAS Series

RASV190112BK1

Hammond Manufacturing Enclosures, RAS Series
1U 12D VENTED RACK SHELF
MFG Item Number
RASV190112BK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RAS Series
Item #
RASV190112BK1
1U 12D VENTED RACK SHELF

RAS Series Information

  • Universal Design Mounts to any Standard EIA Compliant Rack
  • Available in either Vented or Unvented Versions
  • Rugged Textured Black Powder Paint Finish
  • Constructed of 14 or 16 Gauge Steel
  • Manufactured in North America
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number RASV190112BK1
Manufacturer Hammond Manufacturing
Product Series RAS
Family Series Hammond Manufacturing Enclosures, RAS Series
Description 1U 12D VENTED RACK SHELF
Accessory Type Rack Shelf
Material Steel
Composition Metallic
Comments Vented Shelf
Net Weight 0 lbs
Gross Weight 0 lbs