Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RAT853 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS FLUOR RING TERM, 22-18, 1/4, CL
RAT853 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS FLUOR RING TERM, 22-18, 1/4, CL
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
INS FLUOR RING TERM, 22-18, 1/4, CL
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RAT853 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Fluoropolymer Insulated Ring Terminal For Wire Range 22-18 Stud Size 6, Clear/Red Stripe |
| Terminal Type |
Ring |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#6 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
RAT853
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series