Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Ring Terminal, Length .84 Inches, Width .25 Inches, Maximum Insulation .125, Bolt Hole 6, Wire Range 26-24 AWG, Color Yellow, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
26-24 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Yellow
Material
Copper
Plating Material
Tin
Stud Size
#6
Maximum Temperature
302 °F
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
Added to cart
RAX63
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series