Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RAY600PI Hubbell Switches, DIMMER, SP, TOGGLE, 600W 120V, IV
RAY600PI Hubbell Switches, DIMMER, SP, TOGGLE, 600W 120V, IV
This item cannot be canceled or returned
Description
DIMMER, SP, TOGGLE, 600W 120V, IV
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RAY600PI |
| Description |
DIMMER, SP, TOGGLE, 600W 120V, IV |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole |
| Operator |
Ivory |
| Operator Color |
Toggle |
| Illuminated |
No |
| Locking |
No |
| Approvals |
CSA, UL |
| Comments |
Side Slide Adjustment with Terminal Screws |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
RAY600PI
Hubbell Switches