Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RAY600PLA Hubbell Switches, DIMMER, SP, TOGGLE, 600W 120V, LA
MFG Item Number
RAY600PLA
RAY600PLA Hubbell Switches, DIMMER, SP, TOGGLE, 600W 120V, LA
MFG Item Number
RAY600PLA
This item cannot be canceled or returned
Description
DIMMER, SP, TOGGLE, 600W 120V, LA
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RAY600PLA |
| Description |
DIMMER, SP, TOGGLE, 600W 120V, LA |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole |
| Operator |
Light Almond |
| Operator Color |
Toggle |
| Illuminated |
No |
| Locking |
No |
| Approvals |
CSA, UL |
| Comments |
Side Slide Adjustment with Terminal Screws |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
RAY600PLA
Hubbell Switches