RAY600PW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAY600PW

Bryant Electric Switches

RAY600PW

Bryant Electric Switches
DIMMER, SP, TOGGLE, 600W 120V, WH
MFG Item Number
RAY600PW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RAY600PW
DIMMER, SP, TOGGLE, 600W 120V, WH

Series Information

Specifications

Specifications
Manufacturer Part Number RAY600PW
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Description Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmer,Toggle, Single Pole, 600W 120V AC, White
Grade Residential
Switch Configuration Single Pole
Voltage 120 VAC
Operator Color White
Illuminated No
Locking No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.2 lbs