Series Information
| Manufacturer Part Number | RAYCL153PI |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmerfor Compact Fluorescent and LED, Single Pole and Three Way, Ivory |
| Grade | Architectural |
| Switch Configuration | Single Pole with Three Way |
| Voltage | 120 VAC |
| Operator Color | Ivory |
| Illuminated | No |
| Locking | No |
| Approvals | cULus |
| Comments | Rotary |
| Net Weight | 0 lbs |
| Gross Weight | 0.35 lbs |