Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RAYCL153PW Hubbell Switches, SP/3-WAY DIMMER CFL AND LED, WHITE
MFG Item Number
RAYCL153PW
RAYCL153PW Hubbell Switches, SP/3-WAY DIMMER CFL AND LED, WHITE
MFG Item Number
RAYCL153PW
This item cannot be canceled or returned
Description
SP/3-WAY DIMMER CFL AND LED, WHITE
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RAYCL153PW |
| Description |
SP/3-WAY DIMMER CFL AND LED, WHITE |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole with Three Way |
| Operator |
White |
| Operator Color |
Toggle |
| Illuminated |
No |
| Locking |
No |
| Approvals |
CSA, UL |
| Comments |
Toggle Dimmer,CFL/LED 150W Incadescent/Halogen 600W |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
RAYCL153PW
Hubbell Switches