Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RAYFSQFI Hubbell Switches, SPEED CONT, TOG, SP, 5A 120V, IV
RAYFSQFI Hubbell Switches, SPEED CONT, TOG, SP, 5A 120V, IV
This item cannot be canceled or returned
Description
SPEED CONT, TOG, SP, 5A 120V, IV
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RAYFSQFI |
| Description |
SPEED CONT, TOG, SP, 5A 120V, IV |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole with Three Way |
| Operator |
Ivory |
| Operator Color |
Toggle |
| Current Rating |
1.5 A |
| Grade |
Residential |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RAYFSQFI
Hubbell Switches