Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAYFSQFW Hubbell Switches, SPEED CONT, TOG, SP, 5A 120V, WH

MFG Item Number
RAYFSQFW

RAYFSQFW Hubbell Switches, SPEED CONT, TOG, SP, 5A 120V, WH

MFG Item Number
RAYFSQFW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RAYFSQFW
SPEED CONT, TOG, SP, 5A 120V, WH

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RAYFSQFW
Description SPEED CONT, TOG, SP, 5A 120V, WH
Voltage 120 VAC
Switch Configuration Single Pole with Three Way
Operator White
Operator Color Toggle
Current Rating 1.5 A
Grade Residential
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs