Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RB-2PA Series
RB-2PA1945BK
Hammond Manufacturing Enclosures, RB-2PA Series
MFG Item Number
RB-2PA1945BK
This item cannot be canceled or returned
Description
Enclosures, RB-2PA Series
RB-2PA Series Information
Specifications
Specifications
| Manufacturer Part Number |
RB-2PA1945BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RB-2PA |
| Family Series |
Hammond Manufacturing Enclosures, RB-2PA Series |
| Description |
45U 19W 2-POST BK RACK |
| Accessory Type |
Open Frame Rack |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
Two Post |
| Net Weight |
28 lbs |
| Gross Weight |
28 lbs |
RB-2PA1945BK
Hammond Manufacturing Enclosures, RB-2PA Series