Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RB-AV Series
RB-AV42
Hammond Manufacturing Enclosures, RB-AV Series
42U 24D AUDIO-VISUAL CABINET
This item cannot be canceled or returned
Description
42U 24D AUDIO-VISUAL CABINET
Specifications
Specifications
| Manufacturer Part Number |
RB-AV42 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RB-AV |
| Family Series |
Hammond Manufacturing Enclosures, RB-AV Series |
| Description |
42U 24D AUDIO-VISUAL CABINET |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
42U |
| Cover Design |
Solid |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Flush Quarter-Turn Latch |
| Comments |
Audio-Visual Cabinet, 950 Weight Capacity |
| Net Weight |
282 lbs |
| Gross Weight |
282 lbs |
RB-AV42
Hammond Manufacturing Enclosures, RB-AV Series