RB-FW15
Hammond Manufacturing Enclosures, RB-FW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB-FW15

Hammond Manufacturing Enclosures, RB-FW Series

RB-FW15

Hammond Manufacturing Enclosures, RB-FW Series
15U WALL MOUNT CABINET
MFG Item Number
RB-FW15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RB-FW Series
Item #
RB-FW15
15U WALL MOUNT CABINET

RB-FW Series Information

Specifications

Specifications
Manufacturer Part Number RB-FW15
Manufacturer Hammond Manufacturing
Product Series RB-FW
Family Series Hammond Manufacturing Enclosures, RB-FW Series
Description 15U WALL MOUNT CABINET
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Key Lock
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 24 "
Comments Wall Mount
Net Weight 70.55 lbs
Gross Weight 70.55 lbs