RB11M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB11M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYL INSUL FEM 110 DISC 16-14 BLUE

MFG Item Number
RB11M

RB11M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYL INSUL FEM 110 DISC 16-14 BLUE

MFG Item Number
RB11M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RB11M
NYL INSUL FEM 110 DISC 16-14 BLUE

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RB11M
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Female Disconnect, Length .75 Inches, .15 Width, Maximum Insulation .135, Tab Size .110x.020, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Terminal Type Disconnect - Female
Wire Size Range 18-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs