RB12
Appleton Fittings, Neer RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB12 Appleton Fittings, Neer RB Series, 2 X 1/2 RDC BSHG STL

MFG Item Number
RB12

RB12 Appleton Fittings, Neer RB Series, 2 X 1/2 RDC BSHG STL

MFG Item Number
RB12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Neer RB Series
Item #
RB12
2 X 1/2 RDC BSHG STL

Neer RB Series Information

  • Two RWN reducing washers are required for each knockout
  • RB reducing bushings are Threaded for rigid conduit and IMC
Appleton and O‑Z/Gedney offer NEER RWN reducing washers and RB flush reducing bushings. Reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size. Reducing bushings are used to reduce the trade size of a tapered entry.

Specifications

Specifications
Manufacturer Part Number RB12
Manufacturer Appleton
Product Series Neer RB
Family Series Appleton Fittings, Neer RB Series
Description 2 X 1/2 RDC BSHG STL
Connection Type Male/Female
External Thread 2 "
Internal Thread 1/4 "
Length 2.33 "
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Comments NEMA FB-1
Net Weight 0 lbs
Gross Weight 0 lbs