RB1333M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB1333M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INSNYL RNG TRM 18-14 No6 BLUE MYLAR

MFG Item Number
RB1333M

RB1333M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INSNYL RNG TRM 18-14 No6 BLUE MYLAR

MFG Item Number
RB1333M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RB1333M
INSNYL RNG TRM 18-14 No6 BLUE MYLAR

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RB1333M
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Ring Terminal, Length .74 Inches, Width .26 Inches, Maximum Insulation .162, Bolt Hole 6, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Terminal Type Ring
Wire Size Range 18-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs