Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RB14-8 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INSNYL RING TERM 18-14 BLT NO8 BLUE
RB14-8 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INSNYL RING TERM 18-14 BLT NO8 BLUE
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
INSNYL RING TERM 18-14 BLT NO8 BLUE
CATAMOUNT-TERMINALS Series Information
Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief UL Listed E9809 Unless Otherwise Specified Long Barrel Selectively Annealed
Specifications
Specifications
Manufacturer Part Number
RB14-8
Manufacturer
Catamount, a T & B Brand
Product Series
CATAMOUNT-TERMINALS
Family Series
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole 8, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
18-14 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Blue
Material
Copper
Plating Material
Tin
Stud Size
#8
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
RB14-8
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series