Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RB14-8F Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL FORK TERM 18-14 BLTNo8 BLUE
RB14-8F Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL FORK TERM 18-14 BLTNo8 BLUE
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
INS NYL FORK TERM 18-14 BLTNo8 BLUE
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RB14-8F |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Nylon Insulated Fork Terminal, Length .87 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole 8, Wire Range 18-14 AWG, Color Blue, Copper, Tin Plated |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
18-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#6 |
| Maximum Temperature |
221 °F |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
RB14-8F
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series