RB15
Appleton Fittings, Neer RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB15 Appleton Fittings, Neer RB Series, Hardware

MFG Item Number
RB15

RB15 Appleton Fittings, Neer RB Series, Hardware

MFG Item Number
RB15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Neer RB Series
Item #
RB15
Hardware

Neer RB Series Information

  • Two RWN reducing washers are required for each knockout
  • RB reducing bushings are Threaded for rigid conduit and IMC
Appleton and O‑Z/Gedney offer NEER RWN reducing washers and RB flush reducing bushings. Reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size. Reducing bushings are used to reduce the trade size of a tapered entry.

Specifications

Specifications
Manufacturer Part Number RB15
Manufacturer Appleton
Product Series Neer RB
Family Series Appleton Fittings, Neer RB Series
Description Hardware
Connection Type Male/Female
External Thread 2 "
Internal Thread 1-1/4 "
Length 2.34 "
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Comments NEMA FB-1
Net Weight 0 lbs
Gross Weight 0 lbs