Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RB150-100
Fitting, Reducer, 1-1/2in.-1in.NPT
MFG Item Number
RB150-100
This item cannot be canceled or returned
Description
Fitting, Reducer, 1-1/2in.-1in.NPT
Specifications
Specifications
| Manufacturer Part Number |
RB150-100 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Fittings |
| Description |
Fitting, Reducer, 1-1/2in.-1in.NPT |
| Connection Type |
Male/Female |
| External Thread |
1-1/2 " |
| Internal Thread |
1 " |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.36 lbs |
RB150-100
Appleton Fittings