RB150125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB150125

Appleton Fittings, RB Series

RB150125

Appleton Fittings, RB Series
RDC BUSH STL 1-1/2TO1-1/4 IN
Item Number
RB150125
MFG Item Number
RB150-125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, RB Series
Item #
RB150125
RDC BUSH STL 1-1/2TO1-1/4 IN

RB Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth rounded integral bushing protects conductor insulation
  • Full machine tapered threads (NPT)
Appleton RB Series reducers are explosionproof and dust‑ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Specifications

Specifications
Manufacturer Part Number RB150-125
Manufacturer Appleton
Product Series RB
Family Series Appleton Fittings, RB Series
Description Reducing Bushing, Size: 1-1/2 X 1-1/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 1203, UL E10444, CSA C22.2 No. 25, C22.2 No. 30,
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 1-1/4 NPT
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 0.205 lbs
Gross Weight 0.17 lbs