Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Fittings, RB Series
RB21KON
Konkore Fittings (SCI) Fittings, RB Series
Rigid/IMC Reducing Bushing,
This item cannot be canceled or returned
Description
Rigid/IMC Reducing Bushing,
- Reducing Bushings for Threaded Rigid Conduit
- NPSM Internal and External Threads or NPT Internal and External Threads
- Steel or Malleable Iron Standard Materials
Specifications
Specifications
| Manufacturer Part Number |
907887 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
RB |
| Family Series |
Konkore Fittings (SCI) Fittings, RB Series |
| Description |
Rigid/IMC Reducing Bushing, Threaded, Malleable Iron, 3in. x 2in. |
| Connection Type |
Male/Female |
| External Thread |
3 NPT |
| Internal Thread |
2 NPT |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
1.462 lbs |
| Gross Weight |
14.69 lbs |
RB21KON
Konkore Fittings (SCI) Fittings, RB Series