RB22KON
Konkore Fittings (SCI) Fittings, RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB22KON Konkore Fittings (SCI) Fittings, RB Series, Rigid/IMC Reducing Bushing,

MFG Item Number
907888

RB22KON Konkore Fittings (SCI) Fittings, RB Series, Rigid/IMC Reducing Bushing,

MFG Item Number
907888
Item Number
RB22KON
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, RB Series
Item #
RB22KON
Rigid/IMC Reducing Bushing,

RB Series Information

  • Reducing Bushings for Threaded Rigid Conduit
  • NPSM Internal and External Threads or NPT Internal and External Threads
  • Steel or Malleable Iron Standard Materials

Specifications

Specifications
Manufacturer Part Number 907888
Manufacturer Konkore Fittings (SCI)
Product Series RB
Family Series Konkore Fittings (SCI) Fittings, RB Series
Description Rigid/IMC Reducing Bushing, Threaded, Malleable Iron, 3in. x 2-1/2in.
Connection Type Male/Female
External Thread 3 NPT
Internal Thread 2-1/2 NPT
Material Steel
Composition Metallic
Hazardous Location No
Net Weight 1.169 lbs
Gross Weight 11.69 lbs