Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RB2450-D06 Carlo Gavazzi Relays, RB Series, SSR INSTANT ON SW 240V 50A
MFG Item Number
RB2450-D06
RB2450-D06 Carlo Gavazzi Relays, RB Series, SSR INSTANT ON SW 240V 50A
MFG Item Number
RB2450-D06
This item cannot be canceled or returned
Description
SSR INSTANT ON SW 240V 50A
AC Solid State Relay Direct Copper Bonding Technology Zero Switching or Instant‑On Switching The zero‑switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. The relay can be used for resistive, inductive, and capacitive loads. The zero‑switching relay switches ON when the sine curve just crosses zero and switches OFF when the current crosses zero.
Specifications
Specifications
Manufacturer Part Number
RB2450-D06
Manufacturer
Carlo Gavazzi
Product Series
RB
Family Series
Carlo Gavazzi Relays, RB Series
Description
SSR INSTANT ON SW 240V 50A
Circuit
1NO
Mounting
Surface
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
3-32 VDC
Input Polarity
DC
Output Voltage
24-280 VAC
Nominal Output Voltage
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
50 A
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Random/Instantaneous
Integral Heat Sink
No
MOV
No
Snubber
Yes
Net Weight
0.2425 lbs
Gross Weight
0.2425 lbs
RB2450-D06
Carlo Gavazzi Relays, RB Series