RB2577FM
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB2577FM Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL FEM-250 DISC 16-14 MYLAR

MFG Item Number
RB2577FM

RB2577FM Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL FEM-250 DISC 16-14 MYLAR

MFG Item Number
RB2577FM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RB2577FM
INS NYL FEM-250 DISC 16-14 MYLAR

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RB2577FM
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inches, Width .72 Inches, Maximum Insulation .190, Tab Size .250x.032, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated, On Mylar Tape, 500 Pack
Terminal Type Flag
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs