Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, RB Series
RB300100UP
Appleton Fittings, RB Series
MFG Item Number
RB300100UP
This item cannot be canceled or returned
Description
Explosionproof, dust‑ignitionproof Smooth rounded integral bushing protects conductor insulation Full machine tapered threads (NPT) Appleton RB Series reducers are explosionproof and dust‑ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Specifications
Specifications
Manufacturer Part Number
RB300100UP
Manufacturer
Appleton
Product Series
RB
Family Series
Appleton Fittings, RB Series
Description
3 - 1 Reducing Bushing
Connection Type
Male/Female
External Thread
3 NPT
Internal Thread
1 NPT
Material
Malleable Iron
Composition
Metallic
Hazardous Location
Yes
Approvals
CSA, NEC/CEC, UL
Comments
Explosionproof, Dust-Ignitionproof, Urathane Paint
Net Weight
0 lbs
Gross Weight
0 lbs
RB300100UP
Appleton Fittings, RB Series