RhinoBox Series Information
| Manufacturer Part Number | RB301M |
|---|---|
| Manufacturer | Eaton |
| Product Series | RhinoBox |
| Family Series | Eaton Power Centers, RhinoBox Series |
| Description | RhinoBox 50A 125/250V Nema3R Manual Reset |
| Input Voltage | 120 VAC, 240 VAC |
| Output Voltage | 120 VAC, 240 VAC |
| Phase | 1 |
| Output Receptacles | (6) 20A Single, (1) 30A Locking, (1) 50A Power |
| Current Rating | 50 A |
| Receptacle Details | (6) 5-20R GFCI Receptacles, (1) L6-30R Receptacle, (1) 50A CS6369 Receptacle |
| Inlet Type | Twist Lock - CS6375 |
| Flip Cover | Yes |
| Overload Protection | Yes |
| GFCI Reset | Manual |
| Power Feed Through | Yes |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |