Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Fittings, OZ Gedney RB Series
RB332
Appleton Fittings, OZ Gedney RB Series
RDC BSHG MI 2 TO 1-1/4 FOR NPT
This item cannot be canceled or returned
Description
Fittings, OZ Gedney RB Series
RDC BSHG MI 2 TO 1-1/4 FOR NPT
OZ Gedney RB Series Information
- Explosionproof, dust‑ignitionproof
- Tapered threads (NPT)
- Smooth internal bushing protects conductors
- Threaded for Rigid Conduit or IMC
O‑Z/Gedney RB Series reducers are explosionproof and dust‑ignitionproof. They are designed to reduce the trade size of a tapped hole or hub.
Specifications
Specifications
| Manufacturer Part Number |
RB332 |
| Manufacturer |
Appleton |
| Product Series |
OZ Gedney RB |
| Family Series |
Appleton Fittings, OZ Gedney RB Series |
| Description |
RDC BSHG MI 2 TO 1-1/4 FOR NPT |
| Connection Type |
Male/Female |
| External Thread |
2 NPT |
| Internal Thread |
1-1/4 NPT |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
Explosionproof, Dust-Ignitionproof |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RB332
Appleton Fittings, OZ Gedney RB Series