RB44
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RB44 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLINS WIRE JOINT 2No18 - 2No16 WHI

MFG Item Number
RB44

RB44 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLINS WIRE JOINT 2No18 - 2No16 WHI

MFG Item Number
RB44
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RB44
NYLINS WIRE JOINT 2No18 - 2No16 WHI

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RB44
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire Range 218 - 216, Color White
Terminal Type Wire Joint
Wire Size Range 18-16 AWG
Insulated Insulated
Insulation Material Nylon
Color White
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs